Shop All Impact Sockets
Tekton
1/2 Inch Drive x 35 mm 6-Point Impact Socket
Mfr # SID22135
Zoro # G3982830
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22135
- Zoro # G3982830
- UPC # 020209057056
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 35 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 35 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Impact Socket (SID12211)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID13124)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Impact Socket (SID22133)
- SUNEX 1" Drive Impact Socket 6 (541MD)
- Tekton Impact Sockets