Shop All Sockets
Tekton
1/2 Inch Drive x 34 mm Deep 6-Point Socket
Mfr # SHD23134
Zoro # G7730626
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 34 mm
- Measurement Type Metric
- Length 3.02 in.
- Width 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 34 mm |
Length | 3.02 in. |
Width | 1.78 in. |
Well Depth | 1.34 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 34 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 34 mm |
Weight | 1.17 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 34 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0212RF)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- TEKTON 3/8 Inch Drive x 18 Inch Breaker Bar (SBH00118)
- TEKTON 3/4 Inch Drive x 23 mm 6-Point Socket (SHD32123)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 1/4 Inch Drive x 14 mm Deep 6-Point Socket (SHD03114)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Socket (SHD23310)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- Tekton Sockets