Shop All Sockets
Tekton
1/2 Inch Drive x 34 mm 12-Point Socket
Mfr # SHD22334
Zoro # G7730583
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 34 mm
- Measurement Type Metric
- Width 1.74 in.
- Length 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 34 mm |
Width | 1.74 in. |
Length | 1.78 in. |
Drive End Diameter | 1.42 in. |
Well Depth | 0.87 in. |
Socket Opening Size | 34 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 34 mm |
Weight | 1.07 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 34 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Socket (SHD23327)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Socket (SHD23025)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Socket (SHD22316)
- Tekton Sockets