Shop All Impact Sockets
Tekton
1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket
Mfr # SID23019
Zoro # G3971953
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23019
- Zoro # G3971953
- UPC # 020209056875
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 3/4 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 3/4" D |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444315)
- TEKTON 1/2 Inch Drive x 11 mm 12-Point Impact Socket (SID22311)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID22013)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- Tekton Sockets & Ratchets