Shop All Sockets
Tekton
1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket
Mfr # SHD23219
Zoro # G7730039
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 3/4 in
- Length 3.02 in.
- Measurement Type SAE
- Width 1.03 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 3/4 in |
Length | 3.02 in. |
Width | 1.03 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 3/4 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 3/4 I |
Measurement Type | SAE |
Weight | 0.36 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 3/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Reciprocating Saw Blades, 5PK (CA146720)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J6910HF)
- GREENLEE Replacement Bits (9953-13)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- TEKTON 1/4 Inch Drive x 9/32 Inch 12-Point Socket (SHD02207)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- TEKTON 3/4 Inch Drive x 30 mm 12-Point Socket (SHD32330)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Socket (SHD23115)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- Tekton Sockets