Shop All Impact Sockets
Tekton
1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket
Mfr # SID23219
Zoro # G103547874
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23219
- Zoro # G103547874
- UPC # 20209997796
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 3/4 in. |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 1.02 in. |
Well Depth | 1.3 in. |
Socket Opening Size | 3/4 in. |
Drive End Diameter | 1.02 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- STARRETT Case Only Vinyl (1634)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Impact Socket (SID22123)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID13010)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32516)
- Tekton Impact Sockets