Shop All Sockets
Tekton
1/2 Inch Drive x 33 mm Deep 6-Point Socket
Mfr # SHD23133
Zoro # G7730574
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 33 mm
- Width 1.74 in.
- Measurement Type Metric
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 33 mm |
Width | 1.74 in. |
Length | 3.02 in. |
Socket Opening Size | 33 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 33 mm |
Weight | 1.03 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 33 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- VIM PRODUCTS Stubby Philips Driver, P1 Tip, 1/4 in. Square Drive (SP1)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- MILWAUKEE TOOL SAWZALL Rough-In Blade - 5 PK (48-00-1610)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Socket (SHD23025)
- TEKTON 3/8 Inch Drive x 16 mm Universal Joint Socket (SHD18116)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Socket (SHD23327)
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- Tekton Sockets & Ratchets