Shop All Sockets
Tekton
1/2 Inch Drive x 33 mm 6-Point Socket
Mfr # SHD22133
Zoro # G7730224
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 33 mm
- Length 1.78 in.
- Measurement Type Metric
- Width 1.74 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 33 mm |
Length | 1.78 in. |
Width | 1.74 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 33 mm |
Well Depth | 0.87 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 33 mm |
Measurement Type | Metric |
Weight | 0.97 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 33 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 16 (5-336)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4840)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K4DBN21)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Socket (SHD12010)
- TEKTON 3/4 Inch Drive x 35 mm Deep 6-Point Socket (SHD33135)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket (SHD22021)
- Tekton Sockets