Shop All Impact Sockets
Tekton
1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket
Mfr # SID23132
Zoro # G3979662
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23132
- Zoro # G3979662
- UPC # 020209056387
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 32 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 32 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Impact Socket (SID12313)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Impact Socket (SIB18212)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- Tekton Sockets & Ratchets