Shop All Sockets
Tekton
1/2 Inch Drive x 32 mm Deep 12-Point Socket
Mfr # SHD23332
Zoro # G7730179
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 32 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 32 mm |
Length | 3.02 in. |
Width | 1.66 in. |
Socket Opening Size | 32 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 32 mm |
Weight | 0.98 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tape Measure Big Blue 33Ft Length 1-1/4" Blade Width (72833)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD33038)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 6-Point Socket (SHD03003)
- TEKTON 1/4 Inch Drive x 9 mm Universal Joint Socket (SHD08109)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 6-Point Socket (SHD32040)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- Tekton Sockets