Shop All Sockets
Tekton
1/2 Inch Drive x 32 mm 6-Point Socket
Mfr # SHD22132
Zoro # G7730215
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 32 mm
- Width 1.66 in.
- Measurement Type Metric
- Length 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 32 mm |
Width | 1.66 in. |
Length | 1.78 in. |
Well Depth | 0.87 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 32 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 32 mm |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 3/8 " L.54 mm (02420024)
- Tekton Sockets & Ratchets