Shop All Sockets
Tekton
1/2 Inch Drive x 32 mm 12-Point Socket
Mfr # SHD22332
Zoro # G7730206
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 32 mm
- Width 1.66 in.
- Length 1.78 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 32 mm |
Width | 1.66 in. |
Length | 1.78 in. |
Socket Opening Size | 32 mm |
Well Depth | 0.87 in. |
Drive End Diameter | 1.42 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 32 mm |
Measurement Type | Metric |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive (115G.75-7)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- DREMEL Silicon Carbide Grind Wheel, PK2 (84922)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD23021)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Socket (SHD12322)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 1/2 Inch Drive x 38 mm Deep 12-Point Socket (SHD23338)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- Tekton Sockets