Shop All Sockets
Tekton
1/2 Inch Drive x 31 mm 12-Point Socket
Mfr # SHD22331
Zoro # G7730154
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 31 mm
- Measurement Type Metric
- Width 1.66 in.
- Length 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 31 mm |
Width | 1.66 in. |
Length | 1.78 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 31 mm |
Well Depth | 0.87 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 31 mm |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Tap Wrench and Reamer Aligner (12088)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 3/8 Inch Drive x 7 mm 6-Point Socket (SHD12107)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- KO-KEN Socket 3/16 6 Point 22mm 1/4 Sq. Drive (2400A-3/16)
- Tekton Sockets & Ratchets