Shop All Sockets
Tekton
1/2 Inch Drive x 30 mm Deep 6-Point Socket
Mfr # SHD23130
Zoro # G7730093
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 30 mm
- Width 1.58 in.
- Measurement Type Metric
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 30 mm |
Width | 1.58 in. |
Length | 3.02 in. |
Socket Opening Size | 30 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 30 mm |
Measurement Type | Metric |
Tether Ready | No |
Weight | 0.73 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- DREMEL Bosch Bulldog 1/4 in. X 8 in. L Steel Rotary Hammer Bit 1 pc (HC2042)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Socket (SHD22312)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- Tekton Sockets & Ratchets