Shop All Impact Sockets
Tekton
1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket
Mfr # SID23130
Zoro # G3979358
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23130
- Zoro # G3979358
- UPC # 020209056400
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 30 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 30 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.84"L, Blind Tap (0055BS)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 9/16 Dia, 1 D (63134142112)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID23110)
- TEKTON 1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket (SID23339)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- Tekton Sockets & Ratchets