Shop All Sockets
Tekton
1/2 Inch Drive x 30 mm Deep 12-Point Socket
Mfr # SHD23330
Zoro # G7730127
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 30 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.58 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 30 mm |
Length | 3.02 in. |
Width | 1.58 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 30 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 30 mm |
Weight | 0.73 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRIOT 4-Slot Crimp Tool (814220)
- WILLIAMS 3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated (B-70)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- C.H. HANSON Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia (9682081)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD23217)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- ULLMAN DEVICES 17In High Powered Magnetic Rail (UMR17)
- Tekton Sockets