Shop All Sockets
Tekton
1/2 Inch Drive x 30 mm 12-Point Socket
Mfr # SHD22330
Zoro # G7730249
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 30 mm
- Width 1.57 in.
- Length 1.78 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 30 mm |
Width | 1.57 in. |
Length | 1.78 in. |
Socket Opening Size | 30 mm |
Drive End Diameter | 1.34 in. |
Well Depth | 0.87 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 30 mm |
Measurement Type | Metric |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- PROTO 1" Drive O Ring Red Plastic Coated (JRR10042)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Socket (SHD22110)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD13224)
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket (SHD32150)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- Tekton Sockets & Ratchets