Shop All Sockets
Tekton
1/2 Inch Drive x 29 mm Deep 12-Point Socket
Mfr # SHD23329
Zoro # G7730014
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 29 mm
- Length 3.02 in.
- Width 1.58 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 29 mm |
Length | 3.02 in. |
Width | 1.58 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 29 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 29 mm |
Measurement Type | Metric |
Weight | 0.71 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 29 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH 24" Jimmy Bar (7167)
- OEMTOOLS 24 Inch Straight Edge (25355)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- TEKTON 3/8 Inch Drive x 10 mm Universal Joint Socket (SHD18110)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Socket (SHD23135)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- Tekton Sockets