Shop All Sockets
Tekton
1/2 Inch Drive x 29 mm 6-Point Socket
Mfr # SHD22129
Zoro # G7729978
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 29 mm
- Measurement Type Metric
- Width 1.54 in.
- Length 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 29 mm |
Width | 1.54 in. |
Length | 1.78 in. |
Well Depth | 0.87 in. |
Drive End Diameter | 1.34 in. |
Socket Opening Size | 29 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 29 mm |
Measurement Type | Metric |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 29 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- DEWALT SDS Plus Stop Bits (DWA5492)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 1/4 Inch Drive x 11/32 Inch Universal Joint Socket (SHD08009)
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- Tekton Sockets & Ratchets