Shop All Sockets
Tekton
1/2 Inch Drive x 29 mm 12-Point Socket
Mfr # SHD22329
Zoro # G7729969
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 29 mm
- Length 1.78 in.
- Measurement Type Metric
- Width 1.54 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 29 mm |
Length | 1.78 in. |
Width | 1.54 in. |
Socket Opening Size | 29 mm |
Well Depth | 0.87 in. |
Drive End Diameter | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 29 mm |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 29 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Socket (SHD12123)
- TEKTON 3/4 Inch Drive x 20 mm Deep 6-Point Socket (SHD33120)
- TEKTON 3/4 Inch Drive x 24 mm 6-Point Socket (SHD32124)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Socket (SHD13307)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 1/4" (80222)
- Tekton Sockets