Shop All Sockets
Tekton
1/2 Inch Drive x 28 mm Deep 12-Point Socket
Mfr # SHD23328
Zoro # G7729996
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 28 mm
- Width 1.49 in.
- Length 3.02 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 28 mm |
Width | 1.49 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 28 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 28 mm |
Measurement Type | Metric |
Weight | 0.71 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- RIDGID Support Bar (44425)
- CLESCO A-325-D Motor Shaft Arbor Small Type A Machined Washer (A-325-D)
- TEKTON 1/4 Inch Drive x 11 mm Universal Joint Socket (SHD08111)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- Tekton Sockets