Shop All Sockets
Tekton
1/2 Inch Drive x 28 mm 6-Point Socket
Mfr # SHD22128
Zoro # G7729594
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 28 mm
- Length 1.78 in.
- Measurement Type Metric
- Width 1.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 28 mm |
Length | 1.78 in. |
Width | 1.49 in. |
Socket Opening Size | 28 mm |
Well Depth | 0.87 in. |
Drive End Diameter | 1.30 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 28 mm |
Measurement Type | Metric |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- EUROBOOR Reducing ring 32 mm - 19mm Weldon shank (IBK.3219)
- UNITED SCIENTIFIC Spectrometer Prism (SPECPRS)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Socket (SHD22123)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- Tekton Sockets & Ratchets