Shop All Impact Sockets
Tekton
1/2 Inch Drive x 28 mm 6-Point Impact Socket
Mfr # SID22128
Zoro # G3982648
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22128
- Zoro # G3982648
- UPC # 020209057124
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 28 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 28 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Impact Socket (SID12007)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID23219)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- Tekton Sockets & Ratchets