Shop All Sockets
Tekton
1/2 Inch Drive x 26 mm Deep 6-Point Socket
Mfr # SHD23126
Zoro # G7729506
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 26 mm
- Length 3.02 in.
- Width 1.38 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 26 mm |
Length | 3.02 in. |
Width | 1.38 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 26 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 26 mm |
Measurement Type | Metric |
Weight | 0.64 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 80 IO, 1/4" (850254)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket (SHD15021)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- Tekton Sockets & Ratchets