Shop All Sockets
Tekton
1/2 Inch Drive x 26 mm Deep 12-Point Socket
Mfr # SHD23326
Zoro # G7729524
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 26 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 26 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 26 mm |
Description
TEKTON 1/2 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key Tool Holder Only, 13 Pc (19113)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- WHEELER-REX Snipper Blade (5296)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- Tekton Sockets