Shop All Impact Sockets
Tekton
1/2 Inch Drive x 26 mm 6-Point Impact Socket
Mfr # SID22126
Zoro # G3982961
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22126
- Zoro # G3982961
- UPC # 020209057148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 26 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 26 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Sp Flute Tap, Mod Bottom, M12x1.25, V Coat (1650001508)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT87)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Impact Socket (SID12316)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID23021)
- CAPRI TOOLS 25mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55425)
- Tekton Sockets & Ratchets