Shop All Sockets
Tekton
1/2 Inch Drive x 26 mm 12-Point Socket
Mfr # SHD22326
Zoro # G7729549
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 26 mm
- Measurement Type Metric
- Length 1.66 in.
- Width 1.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 26 mm |
Length | 1.66 in. |
Width | 1.38 in. |
Socket Opening Size | 26 mm |
Well Depth | 0.71 in. |
Drive End Diameter | 1.26 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 26 mm |
Weight | 0.4 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 1/4 Inch Drive x 14 mm Deep 12-Point Socket (SHD03314)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Socket (SHD12116)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- Tekton Sockets & Ratchets