Shop All Sockets
Tekton
1/2 Inch Drive x 25 mm Deep 6-Point Socket
Mfr # SHD23125
Zoro # G7729673
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 25 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.31 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 25 mm |
Length | 3.02 in. |
Width | 1.31 in. |
Socket Opening Size | 25 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 25 mm |
Tether Ready | No |
Weight | 0.6 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- REGAL CUTTING TOOLS M18 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027789AS)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25910 (25910)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- URREA 1/2" Drive 12-Point Deep Socket 19MM (5319M)
- Tekton Sockets & Ratchets