Shop All Impact Sockets
Tekton
1/2 Inch Drive x 25 mm Deep 6-Point Impact Socket
Mfr # SID23125
Zoro # G3979489
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23125
- Zoro # G3979489
- UPC # 020209056462
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 25 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 25 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- INDUSTRIAL MAGNETICS MAG-MATE® AC2200WLH Power Grip Magnetic Pickup Tool 51.5 Lbs. Capacity (AC2200WLH)
- TEKTON 1/2 Inch Drive 3/4 x 13/16 Inch Thin Wall Impact Flip Socket (SIF20708)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID23208)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Impact Socket (SID22232)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- WESTWARD 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (21WM35)
- Tekton Impact Sockets