Shop All Sockets
Tekton
1/2 Inch Drive x 25 mm 12-Point Socket
Mfr # SHD22325
Zoro # G7729585
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 25 mm
- Width 1.31 in.
- Length 1.66 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 25 mm |
Width | 1.31 in. |
Length | 1.66 in. |
Socket Opening Size | 25 mm |
Drive End Diameter | 1.23 in. |
Well Depth | 0.71 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 25 mm |
Weight | 0.3 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1205001)
- EKLIND 3/16" Pwr T Hex Key (61612)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Socket (SHD12224)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- TEKTON 1/4 Inch Drive x 11 mm 12-Point Socket (SHD02311)
- TEKTON 3/4 Inch Drive x 46 mm Deep 6-Point Socket (SHD33146)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- Tekton Sockets & Ratchets