Shop All Sockets
Tekton
1/2 Inch Drive x 24 mm Deep 6-Point Socket
Mfr # SHD23124
Zoro # G7729655
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 24 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 24 mm |
Length | 3.02 in. |
Width | 1.26 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 24 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 24 mm |
Measurement Type | Metric |
Weight | 0.56 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- HHIP 5/16" R8 Round Collet (3900-0808)
- ILC Replacement for Bosch Bat181 (BAT181 BOSCH)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Socket (SHD12017)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Socket (SHD12224)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Socket (SHD23315)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Socket (SHD12117)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- Tekton Sockets