Shop All Sockets
Tekton
1/2 Inch Drive x 24 mm 12-Point Socket
Mfr # SHD22324
Zoro # G7729987
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 24 mm
- Width 1.30 in.
- Length 1.58 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 24 mm |
Width | 1.30 in. |
Length | 1.58 in. |
Socket Opening Size | 24 mm |
Drive End Diameter | 1.19 in. |
Well Depth | 0.67 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 24 mm |
Measurement Type | Metric |
Weight | 0.27 lb. |
Product Type | Hand Drive Socket 1/2 Inch Drive x 24 mm |
Description
Hand Drive Socket 1/2 Inch Drive x 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- TEKTON 3/4 Inch Drive x 3/4 Inch 6-Point Socket (SHD32019)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- Tekton Sockets