Shop All Impact Sockets
Tekton
1/2 Inch Drive x 24 mm 12-Point Impact Socket
Mfr # SID22324
Zoro # G803547815
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.6 in.
- Material Steel
- Size 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22324
- Zoro # G803547815
- UPC # 20209998106
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 24 mm |
Drive End Diameter | 1.18 in. |
Socket End Diameter | 1.29 in. |
Socket Opening Size | 24 mm |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.7 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- MILWAUKEE TOOL 8-1/4" 40T Fine Finish Circular Saw Blade (48-40-0822)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- MILWAUKEE TOOL Shockwave Impact Slotted 9/32" Insert Bits (25PK) (48-32-4119)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Impact Socket (SID13307)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- Tekton Impact Sockets