Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet
Mfr # SRH12224
Zoro # G707676635
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 24 in
- Height 1 in.
- Features Comfort Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH12224
- Zoro # G707676635
- UPC # 20209989685
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 24 in |
Height | 1 in. |
Width | 1.2 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 12 Inch Drive x 24 Inch QuickRelease Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and length Sleek and comfortable, the extra long handle gives you the leverage to easily loosen stubborn nuts and bolts Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- K-TOOL INTERNATIONAL Center Punch, Automatic (KTI-70002)
- BETA Pin Punch, 4mm x 145mm (000310004)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- TEKTON 1/4 Inch Drive x 6 Inch Quick-Release Comfort Grip Ratchet (SRH12006)
- TEKTON 3/8 Inch Drive Small Body Ratchet Set 3-Piece (SRH99002)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Long Ratchet (SRH11112)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- Tekton Hand Ratchets