Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 24 Inch Comfort Grip Ratchet
Mfr # SRH02224
Zoro # G007676625
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 24 in
- Number of Pieces 1
- Height 1 in.
- Features Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH02224
- Zoro # G007676625
- UPC # 20209990728
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 24 in |
Height | 1 in. |
Width | 1.2 in. |
Details
Number of Pieces | 1 |
Features | Comfort Grip |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 12 Inch Drive x 24 Inch Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and lengthallowing it to slip into tighter spaces than other ratchets Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Micro, Swiss (5SA)
- TOOLPRO Tool Hinge Kit for 2', 3' & 4'Flat-Top Sawhorse Ladders -2 Hinges & Mounting Har (TP20327)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-08)
- CMT 5" Saw Blade, Stabilizers, 2pcs. (299.102.00)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92104)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Small Body Ratchet (SRH21506)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- Tekton Hand Ratchets