Shop All Sockets
Tekton
1/2 Inch Drive x 23 mm Deep 6-Point Socket
Mfr # SHD23123
Zoro # G7729883
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 23 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.22 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 23 mm |
Length | 3.02 in. |
Width | 1.22 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 23 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 23 mm |
Weight | 0.51 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 3", 3/8"rad X 1/2" Lip Wood Handle (22-101)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- WESTWARD 27/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF0)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- TEKTON 1/4 Inch Drive x 8 mm Deep 6-Point Socket (SHD03108)
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- Tekton Sockets & Ratchets