Shop All Sockets
Tekton
1/2 Inch Drive x 23 mm Deep 12-Point Socket
Mfr # SHD23323
Zoro # G7729908
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 23 mm
- Length 3.02 in.
- Width 1.22 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 23 mm |
Length | 3.02 in. |
Width | 1.22 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 23 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 23 mm |
Measurement Type | Metric |
Weight | 0.51 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- MASON Leveling Mount (4C978)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Socket (SHD12124)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD33038)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- KO-KEN Socket 1 6 Point 35mm 3/8 Sq. Drive (3400A-1)
- Tekton Sockets