Shop All Impact Sockets
Tekton
1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket
Mfr # SID23323
Zoro # G803547785
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23323
- Zoro # G803547785
- UPC # 20209997543
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 23 mm |
Drive End Diameter | 1.22 in. |
Well Depth | 1.3 in. |
Socket End Diameter | 1.22 in. |
Socket Opening Size | 23 mm |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Spline Blade, Bristol 6-Flute, .096" (9966N)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- RIDGID Adjustable Wrench, 15 in. (765)
- BIG HORN Long Drive Pin Punch Set 5 Piece (19276)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- Tekton Impact Sockets