Shop All Impact Sockets
Tekton
1/2 Inch Drive x 23 mm 12-Point Impact Socket
Mfr # SID22323
Zoro # G803547877
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.6 in.
- Material Steel
- Size 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22323
- Zoro # G803547877
- UPC # 20209998113
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 23 mm |
Socket Opening Size | 23 mm |
Socket End Diameter | 1.22 in. |
Well Depth | 0.7 in. |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 1.14 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- COLLINS AXE 6 lb Splitting Maul 36 in. Fiberglass Handle (TJ-6FD-C)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Impact Socket (SID22138)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- TEKTON 1/2 Inch Drive x 24 mm 12-Point Impact Socket (SID22324)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8764)
- Tekton Impact Sockets