Shop All Sockets
Tekton
1/2 Inch Drive x 22 mm Deep 6-Point Socket
Mfr # SHD23122
Zoro # G7729953
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 22 mm
- Width 1.18 in.
- Measurement Type Metric
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 22 mm |
Width | 1.18 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 22 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 22 mm |
Measurement Type | Metric |
Weight | 0.49 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- PROTO 1/2" Drive, Metric 35mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5335MCF)
- REGAL CUTTING TOOLS 5/16-18 H3 3 Flt. Bottom Fast Spiral Flute (008401AS)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Socket (SHD13321)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/4 Inch Drive x 8 mm 12-Point Socket (SHD02308)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- WELLER Crescent 1 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS64N)
- Tekton Sockets