Shop All Impact Sockets
Tekton
1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket
Mfr # SID23322
Zoro # G503547931
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23322
- Zoro # G503547931
- UPC # 20209997550
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 22 mm |
Socket End Diameter | 1.18 in. |
Socket Opening Size | 22 mm |
Well Depth | 1.3 in. |
Drive End Diameter | 1.18 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" E-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1308)
- HANSEN GLOBAL Hex / Torx Tray (50000)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- HUOT Drill Bit Case, Jobber Length, Steel (10600)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID22017)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Impact Socket (SID12120)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Deep Depth, Black Oxide (J7330S)
- Tekton Impact Sockets