Shop All Sockets
Tekton
1/2 Inch Drive x 22 mm 6-Point Socket
Mfr # SHD22122
Zoro # G7729865
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 22 mm
- Length 1.58 in.
- Width 1.18 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 22 mm |
Length | 1.58 in. |
Width | 1.18 in. |
Drive End Diameter | 1.11 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 22 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 22 mm |
Measurement Type | Metric |
Weight | 0.23 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8 (C22745)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- DIABLO Steel Demon 12 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS1208CF3)
- TEKTON 1/4 Inch Drive x 13 mm Deep 12-Point Socket (SHD03313)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Socket (SHD23314)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- TEKTON 3/4 Inch Drive x 29 mm 6-Point Socket (SHD32129)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- Tekton Sockets