Shop All Impact Sockets
Tekton
1/2 Inch Drive x 22 mm 12-Point Impact Socket
Mfr # SID22322
Zoro # G803547907
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.6 in.
- Material Steel
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22322
- Zoro # G803547907
- UPC # 20209998403
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 22 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 22 mm |
Well Depth | 0.7 in. |
Socket End Diameter | 1.18 in. |
Drive End Diameter | 1.10 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID13119)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Impact Socket (SID12320)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID13210)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- Tekton Sockets & Ratchets