Shop All Impact Sockets
Tekton
1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket
Mfr # SID23321
Zoro # G803547853
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23321
- Zoro # G803547853
- UPC # 20209997567
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 21 mm |
Well Depth | 1.3 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 21 mm |
Socket End Diameter | 1.10 in. |
Drive End Diameter | 1.10 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap (DWT54839)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- CAPRI TOOLS 64 oz Dead Blow Hammer (CP10099)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Impact Socket (SID12323)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID23210)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket (SID13206)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID23008)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- Tekton Impact Sockets