Shop All Sockets
Tekton
1/2 Inch Drive x 21 mm 6-Point Socket
Mfr # SHD22121
Zoro # G7729418
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 21 mm
- Length 1.50 in.
- Measurement Type Metric
- Width 1.14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 21 mm |
Length | 1.50 in. |
Width | 1.14 in. |
Drive End Diameter | 1.07 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 21 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 21 mm |
Tether Ready | No |
Weight | 0.2 lb. |
Product Type | Hand Drive Socket 1/2 Inch Drive x 21 mm |
Description
Hand Drive Socket 1/2 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- JOHNSON LEVEL & TOOL 0-6 in. Digital Caliper (1889-0600)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Socket (SHD22114)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Socket (SHD23114)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- Tekton Sockets