Shop All Impact Sockets
Tekton
1/2 Inch Drive x 21 mm 6-Point Impact Socket
Mfr # SID22121
Zoro # G3980782
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22121
- Zoro # G3980782
- UPC # 020209057193
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 21 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 21 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Trowels, Plastic Ceramic Floor Tile trowel 1/4in. , V notch (2046)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Impact Socket (SID12007)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- Tekton Impact Sockets