Shop All Impact Sockets
Tekton
1/2 Inch Drive x 21 mm 12-Point Impact Socket
Mfr # SID22321
Zoro # G903547920
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22321
- Zoro # G903547920
- UPC # 20209998410
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 21 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 21 mm |
Drive End Diameter | 1.06 in. |
Well Depth | 0.6 in. |
Socket End Diameter | 1.13 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- KUBINEC Kubinec EZCUT2 2 lbs Steel Strap Safety Cutter for Up to 1.25 in. Steel Strapping (EZCUT2)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Impact Socket (SID23036)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33148)
- Tekton Sockets & Ratchets