Shop All Sockets
Tekton
1/2 Inch Drive x 20 mm Deep 12-Point Socket
Mfr # SHD23320
Zoro # G7729357
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 20 mm
- Width 1.10 in.
- Measurement Type Metric
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 20 mm |
Width | 1.10 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 20 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 20 mm |
Measurement Type | Metric |
Weight | 0.4 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- PFERD 12" Hand File - Bastard Cut (11045)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- Tekton Sockets