Shop All Sockets
Tekton
1/2 Inch Drive x 20 mm 6-Point Socket
Mfr # SHD22120
Zoro # G7729339
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 20 mm
- Measurement Type Metric
- Length 1.50 in.
- Width 1.11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 20 mm |
Length | 1.50 in. |
Width | 1.11 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 20 mm |
Drive End Diameter | 1.03 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 20 mm |
Weight | 0.19 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- S&G TOOL AID SAFETY CHUCK CHISEL HOLDER (SG94500)
- BIG HORN Brass Hammer, Hickory Handle, 1lb (15124)
- DRILL AMERICA 5-40 HSS Machine and Fraction Hand Plug Tap (T/A54189)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Socket (SHD12322)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Socket (SHD23112)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- TEKTON 3/8 Inch Drive x 11/16 Inch 12-Point Socket (SHD12217)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- Tekton Sockets