Shop All Impact Sockets
Tekton
1/2 Inch Drive x 20 mm 6-Point Impact Socket
Mfr # SID22120
Zoro # G3981080
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22120
- Zoro # G3981080
- UPC # 020209057209
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 20 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 20 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WESTWARD Angled Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA3)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Impact Socket (SID12322)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Impact Socket (SID12315)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Deep Impact Socket (5-3216)
- Tekton Sockets & Ratchets